Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hydraulic Door Closer, Dark Bronze, Pull

  • Zoro #: G0035235
  • Mfr #: 7500ST x 690

$238.46

  • Interior/Exterior: Interior and Exterior
  • Color: Dark Bronze
  • Hand Orientation: Non-Handed
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Norton Door Closers #7500ST X 690 Specifications

  • Zoro #: G0035235
  • Mfr #: 7500ST x 690
Interior/Exterior: Interior and Exterior Color: Dark Bronze
Hand Orientation: Non-Handed Closer Mounting Style: Parallel, Regular, Top Frame
Mounting Hardware: Included Spring Size: Adjustable 1 to 6
ADA Compliant: Yes Housing Depth: 2-1/8"
Closer Type: Non Hold Open Projection from Wall: 2-1/8"
Hydraulic/Pneumatic: Hydraulic Standards: ANSI A156.4 Grade 2, UL and cUL Listed
Closer Performance: Heavy Duty Housing Length: 13-5/8"
Includes: Separate Sweep, Latch And Back Check Adjustments Arm Material: Aluminum
Exterior Door Width: 54" Closer Series: Norton 7500
Fire Rating - Door Hardware: 3 hr. Finish: Dark Bronze Painted
Automatic/Manual: Manual Housing Height: 3-7/8"
Ligature Resistant: No Interior Door Width: 54"
Arm Type: Slide Track, Hinge (Pull) Side Item: Door Closer
Max. Door Opening: 110 Degrees Category Type: Parallel Arm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door Closer, Norton 7500 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Aluminum, Arm Type Slide Track, Hinge (Pull) Side, Color Dark Bronze, Exterior Door Width 54 In., Housing Height 3-7/8 In., Housing Length 13-5/8 In.

Reviews of Norton Door Closers #7500ST X 690