Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hydraulic Door Closer, Dark Bronze, Push
  • Zoro #: G0035253
  • Mfr #: PS7500ST x 690
$258.90
  • Standards: ANSI A156.4 Grade 2, UL and cUL Listed
  • Mounting Hardware: Included
  • Max. Door Opening: 110 Degrees
See full product details
This item ships free.

Norton Door Closers #PS7500ST X 690 Specifications

  • Zoro #: G0035253
  • Mfr #: PS7500ST x 690
Standards: ANSI A156.4 Grade 2, UL and cUL Listed Mounting Hardware: Included
Max. Door Opening: 110 Degrees Arm Material: Aluminum
Interior/Exterior: Interior and Exterior Hydraulic/Pneumatic: Hydraulic
Housing Depth: 2-1/8" Item: Door Closer
Hand Orientation: Non-Handed Color: Dark Bronze
Exterior Door Width: 54" Spring Size: Adjustable 1 to 6
Fire Rating - Door Hardware: 3 hr. Housing Length: 13-5/8"
ADA Compliant: No Closer Type: Non Hold Open
Closer Performance: Heavy Duty Interior Door Width: 54"
Arm Type: Slide Track, Stop (Push) Side Closer Mounting Style: Regular
Automatic/Manual: Manual Ligature Resistant: No
Finish: Dark Bronze Painted Housing Height: 3-7/8"
Includes: Separate Sweep, Latch And Back Check Adjustments Closer Series: Norton 7500
Category Type: Regular Arm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door Closer, Norton 7500 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant No, Finish Dark Bronze Painted, Arm Material Aluminum, Arm Type Slide Track, Stop (Push) Side, Color Dark Bronze, Exterior Door Width 54 In., Housing Height 3-7/8 In., Housing Length 13-5/8 In., Housing Depth 2-1/8 In.

Reviews of Norton Door Closers #PS7500ST X 690