Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hydraulic Door Closer, Hold Open, Pull
  • Zoro #: G0036267
  • Mfr #: 2800STH x 689
$435.44
  • Standards: UL-10C Positive Pressure Fire Test, Meets Americans with Disabilities Act Guidelines, ANSI A156.4 Grade 1, UL Listed
  • Exterior Door Width: 54"
  • Item: Cam Action Door Closer
See full product details
This item ships free.

Norton Door Closers #2800STH X 689 Specifications

  • Zoro #: G0036267
  • Mfr #: 2800STH x 689
Standards: UL-10C Positive Pressure Fire Test, Meets Americans with Disabilities Act Guidelines, ANSI A156.4 Grade 1, UL Listed Exterior Door Width: 54"
Item: Cam Action Door Closer Max. Door Opening: 110 Degrees
Projection from Wall: 2-5/8" Closer Mounting Style: Regular
ADA Compliant: No Closer Performance: Heavy Duty
Housing Depth: 2-5/8" Automatic/Manual: Manual
Closer Type: Hold Open Spring Size: Adjustable 1 to 6
Housing Height: 2-5/8" Color: Aluminum
Arm Type: Slide Track, Hinge (Pull) Side Interior/Exterior: Interior and Exterior
Finish: Aluminum Painted Hydraulic/Pneumatic: Hydraulic
Mounting Hardware: Not Included Interior Door Width: 54"
Ligature Resistant: No Closer Series: Norton 2800
Housing Length: 12-1/8" Hand Orientation: Non-Handed
Arm Material: Aluminum Includes: Adjustable Sweep and Latch Speed, Closing Control and back Check Cushioning
Category Type: Regular Arm Country of Origin (subject to change): Finland
Feedback Help us improve our product information

Description

Cam Action Door Closer, Norton 2800 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards UL-10C Positive Pressure Fire Test, Meets Americans with Disabilities Act Guidelines, ANSI A156.4 Grade 1, UL Listed, ADA Compliant No, Finish Aluminum Painted, Arm Material Aluminum, Arm Type Slide Track, Hinge (Pull) Side, Color Aluminum, Exterior Door Width 54 In.

Reviews of Norton Door Closers #2800STH X 689