Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hydraulic Door Closer, Hold Open, Pull

  • Zoro #: G0035323
  • Mfr #: 7500 STH x 689

$234.93

  • Mounting Hardware: Included
  • Automatic/Manual: Manual
  • Item: Door Closer
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Norton Door Closers #7500 STH X 689 Specifications

  • Zoro #: G0035323
  • Mfr #: 7500 STH x 689
Mounting Hardware: Included Automatic/Manual: Manual
Item: Door Closer Interior Door Width: 54"
Arm Type: Slide Track, Hinge (Pull) Side Closer Type: Hold Open
Closer Series: Norton 7500 Includes: Separate Sweep, Latch And Back Check Adjustments
Housing Length: 13-5/8" Interior/Exterior: Interior and Exterior
Spring Size: Adjustable 1 to 6 ADA Compliant: No
Ligature Resistant: No Color: Aluminum
Arm Material: Aluminum Closer Performance: Heavy Duty
Standards: UL-10C Positive Pressure Fire Test, Meets Americans with Disabilities Act Guidelines, ANSI A156.4 Grade 1, UL Listed Hydraulic/Pneumatic: Hydraulic
Housing Height: 3-7/8" Projection from Wall: 2-1/8"
Housing Depth: 2-1/8" Closer Mounting Style: Regular
Finish: 689 Aluminum Exterior Door Width: 54"
Hand Orientation: Non-Handed Max. Door Opening: 110 Degrees
Category Type: Regular Arm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

A door closer is a device that ensures that a door is shut after it’s opened. Here are some important details for Norton Door Closers Door Closer. Color: Aluminum, Color: Aluminum.

Reviews of Norton Door Closers #7500 STH X 689