Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hydraulic Door Closer, Hold Open, Push

  • Zoro #: G0036276
  • Mfr #: 2800STH x 690

$434.94

  • Closer Mounting Style: Regular
  • Arm Material: Aluminum
  • Max. Door Opening: 110 Degrees
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Norton Door Closers #2800STH X 690 Specifications

  • Zoro #: G0036276
  • Mfr #: 2800STH x 690
Closer Mounting Style: Regular Arm Material: Aluminum
Max. Door Opening: 110 Degrees Item: Cam Action Door Closer
Mounting Hardware: Not Included Hand Orientation: Non-Handed
Hydraulic/Pneumatic: Hydraulic Projection from Wall: 2-5/8"
Closer Series: Norton 2800 Housing Length: 12-1/8"
Housing Height: 2-5/8" Exterior Door Width: 54"
Closer Performance: Heavy Duty Closer Type: Hold Open
Finish: Dark Bronze Painted Housing Depth: 2-5/8"
Interior/Exterior: Interior and Exterior Automatic/Manual: Manual
Ligature Resistant: No Color: Dark Bronze
Spring Size: Adjustable 1 to 6 Standards: UL-10C Positive Pressure Fire Test, Meets Americans with Disabilities Act Guidelines, ANSI A156.4 Grade 1, UL Listed
Includes: Adjustable Sweep and Latch Speed, Closing Control and back Check Cushioning Arm Type: Slide Track, Hinge (Pull) Side
Interior Door Width: 54" ADA Compliant: No
Category Type: Regular Arm Country of Origin (subject to change): Finland
Feedback Help us improve our product information

Description

Take a look at the features for this Cam Action Door Closer : COLOR: Dark Bronze, FINISH: Dark Bronze Painted, INCLUDES: Adjustable Sweep and Latch Speed, Closing Control and back Check Cushioning

Reviews of Norton Door Closers #2800STH X 690