Hydraulic Door Closer, Hold Open, Push

NORTON DOOR CLOSERS| Zoro #: G0036294| Mfr #: PS2800STH x 690

$379.81 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Closer Series: Norton 2800
Color: Dark Bronze
Exterior Door Width: 54"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0036294 Mfr #: PS2800STH x 690
Closer Series: Norton 2800Color: Dark Bronze
Exterior Door Width: 54"Housing Depth: 2-5/8"
Automatic/Manual: ManualHydraulic/Pneumatic: Hydraulic
Interior/Exterior: Interior and ExteriorStandards: ANSI A156.4 Grade 2, UL and cUL Listed
Hand Orientation: Non-HandedCloser Mounting Style: Regular
Arm Material: AluminumADA Compliant: No
Max. Door Opening: 110 DegreesItem: Cam Action Door Closer
Housing Length: 12-1/8"Housing Height: 2-5/8"
Arm Type: Slide Track, Stop (Push) SideProjection from Wall: 2-5/8"
Ligature Resistant: NoCloser Type: Hold Open
Mounting Hardware: Not IncludedIncludes: Adjustable Sweep and Latch Speed, Closing Control and back Check Cushioning
Spring Size: Adjustable 1 to 6Finish: Dark Bronze Painted
Interior Door Width: 54"Closer Performance: Heavy Duty
Country of Origin (subject to change): Finland

Description

Hydraulic Door Closer, Interior/Exterior/Hold Open, Closer Type Standard Duty, Arm Type Slide Track, Stop (Push) Side, Material Aluminum Closer Body, Plastic Cover, Color Dark Bronze, Dark Bronze Finish, Housing Length (In.) 12-1/8, Housing Height (In.) 2-5/8, Housing Width (In.) 2-5/8, Door Width (In.) 54 max., Projection from Wall (In.) 2-5/8, Hand Nonhanded, Hold-Open, Power Rating Adjustable from Size 1 to 6, Type of Installation Push Side

Reviews