Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Manual Hydraulic Norton 78 Door Closer Heavy Duty Aluminum

  • Zoro #: G0036145
  • Mfr #: 78B/D-H-RA x 689LH
$502.51
  • Closer Series: Norton 78
  • Closer Type: Hold Open
  • Projection from Wall: 4 5/8 in
See full product details
This item ships free.

Norton Door Closers #78B/D-H-RA X 689LH Specifications

  • Zoro #: G0036145
  • Mfr #: 78B/D-H-RA x 689LH
Closer Series: Norton 78 Closer Type: Hold Open
Projection from Wall: 4 5/8 in Housing Depth: 3 1/2 in
Interior/Exterior: Interior and Exterior Standards: ANSI A156.4 Grade 2, UL and cUL Listed
Hydraulic/Pneumatic: Hydraulic Housing Length: 7 1/2 in
Interior Door Width: 48 in Hand Orientation: Left Hand
Automatic/Manual: Manual Item: Pot-Belly Door Closer
Ligature Resistant: No Color: Aluminum
Arm Type: Regular Exterior Door Width: 36 in
Closer Performance: Heavy Duty Housing Height: 5 in
Finish: Aluminum Painted Closer Mounting Style: Regular
Spring Size: 2-4 Max. Door Opening: 180 Degrees
ADA Compliant: No Category Type: Regular Arm
Keyway Type: Alarm Type:
Open Area (%): Holding Force (Lb.):
Armature Depth (In.): Output:
Screen Material: Body Length:
Number of Pins: Operating Temp.:
Body Material: Opening Size:
Throw Size: Amp Draw @ 12V:
Lock Body Width: Power Source:
Material: Height (In.):
Door Type: Activated By:
Cylinder Type: Door Handing:
Armature Length (In.): Projection from Wall (In.):
Voltage: Strike (In.):
Length: Width:
Decibels: Length (In.):
Holding Force: Number of Mounting Holes:
Package Quantity: Event Audit Trail:
Button Dia.: Wire Dia.:
Max. User Codes: Keypad:
Button Color: Number of Keys:
Bolt Head Dia.: Type:
Input Voltage: Lock Body Depth (In.):
Power Required: Lock Body Length:
Lock Body Depth: Cylinder:
Armature Width (In.): Projection (In.):
Latch Type: Max. Shackle Dia.:
Mounting Hardware: Total Projection:
Base Size (In.): Includes:
Siren Style: Lockset Cylinder Type:
Series: For Door Thickness:
Body Height: Total Projection (In.):
Features: Depth:
Switch Action: Amps AC:
Height: Body Width:
Mesh Size Range: Bolt Length:
Hardware: Mesh Size:
Fire Rating - Door Hardware: Rating:
Location Type: Lock Body Width (In.):
Frame Material: Width (In.):
Amp Draw @ 24V: Arm Material:
Lock Body Length (In.): Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pot-Belly Door Closer, Norton 78 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Left Hand, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant No, Finish Aluminum Painted, Arm Type Regular, Color Aluminum, Exterior Door Width 36 in, Housing Height 5 in, Housing Length 7 1/2 in, Housing Depth 3 1/2 in, Interior Door Width 48 in, Max. Door Opening 180 Degrees

Reviews of Norton Door Closers #78B/D-H-RA X 689LH