Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hydraulic Door Closer, Left Handed, Alum
  • Zoro #: G0036066
  • Mfr #: 78B/D-RA x 689LH
$587.78
  • Standards: ANSI A156.4 Grade 2, UL and cUL Listed
  • Closer Performance: Heavy Duty
  • Fire Rating - Door Hardware: 3 hr.
See full product details
This item ships free.

Norton Door Closers #78B/D-RA X 689LH Specifications

  • Zoro #: G0036066
  • Mfr #: 78B/D-RA x 689LH
Standards: ANSI A156.4 Grade 2, UL and cUL Listed Closer Performance: Heavy Duty
Fire Rating - Door Hardware: 3 hr. Max. Door Opening: 180 Degrees
Item: Pot-Belly Door Closer Hydraulic/Pneumatic: Hydraulic
Arm Type: Regular Finish: Aluminum Painted
Housing Depth: 3-1/2" Closer Type: Non Hold Open
Automatic/Manual: Manual ADA Compliant: No
Ligature Resistant: No Color: Aluminum
Exterior Door Width: 36" Projection from Wall: 4-5/8"
Hand Orientation: Left Hand Interior/Exterior: Interior and Exterior
Housing Length: 7-1/2" Closer Series: Norton 78
Closer Mounting Style: Regular Housing Height: 5"
Interior Door Width: 48" Spring Size: 2-4
Category Type: Regular Arm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pot-Belly Door Closer, Norton 78 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Left Hand, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant No, Finish Aluminum Painted, Arm Type Regular, Color Aluminum, Exterior Door Width 36 In., Housing Height 5 In., Housing Length 7-1/2 In., Housing Depth 3-1/2 In., Interior Door Width 48 In., Max. Door Opening 180 Degrees

Reviews of Norton Door Closers #78B/D-RA X 689LH