Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hydraulic Door Closer, Left Handed, Alum

  • Zoro #: G0036181
  • Mfr #: 78B/F-H-RA x 689LH

$394.08

  • Hand Orientation: Left Hand
  • Closer Performance: Heavy Duty
  • Interior/Exterior: Interior and Exterior
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Norton Door Closers #78B/F-H-RA X 689LH Specifications

  • Zoro #: G0036181
  • Mfr #: 78B/F-H-RA x 689LH
Hand Orientation: Left Hand Closer Performance: Heavy Duty
Interior/Exterior: Interior and Exterior Automatic/Manual: Manual
Standards: ANSI A156.4 Grade 2, UL and cUL Listed Hydraulic/Pneumatic: Hydraulic
Housing Depth: 3-1/2" Interior Door Width: 48"
ADA Compliant: No Item: Pot-Belly Door Closer
Color: Aluminum Spring Size: 5 & 6
Housing Length: 7-1/2" Closer Type: Hold Open
Projection from Wall: 4-5/8" Closer Series: Norton 78
Exterior Door Width: 44" Housing Height: 5"
Finish: Aluminum Painted Max. Door Opening: 180 Degrees
Arm Type: Regular Closer Mounting Style: Regular
Ligature Resistant: No Category Type: Regular Arm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pot-Belly Door Closer, Norton 78 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Left Hand, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant No, Finish Aluminum Painted, Arm Type Regular, Color Aluminum, Exterior Door Width 44 In., Housing Height 5 In., Housing Length 7-1/2 In., Housing Depth 3-1/2 In., Interior Door Width 48 In., Max. Door Opening 180 Degrees

Reviews of Norton Door Closers #78B/F-H-RA X 689LH