SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hydraulic Door Closer, Left Handed, Alum

NORTON DOOR CLOSERS| Zoro #: G0036102| Mfr #: 78B/F-RA x 689LH

$305.06 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: AluminumLigature Resistant: NoCloser Mounting Style: Regular
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0036102 Mfr #: 78B/F-RA x 689LH
Color: AluminumLigature Resistant: No
Closer Mounting Style: RegularSpring Size: 5 & 6
Housing Height: 5"Housing Depth: 3-1/2"
Projection from Wall: 4-5/8"Closer Performance: Heavy Duty
Automatic/Manual: ManualStandards: ANSI A156.4 Grade 2, UL and cUL Listed
Housing Length: 7-1/2"Interior/Exterior: Interior and Exterior
Closer Series: Norton 78Closer Type: Non Hold Open
Exterior Door Width: 44"Item: Pot-Belly Door Closer
Hydraulic/Pneumatic: HydraulicHand Orientation: Left Hand
Finish: Aluminum PaintedArm Type: Regular
ADA Compliant: NoInterior Door Width: 48"
Max. Door Opening: 180 DegreesCountry of Origin (subject to change): United States

Description

Pot-Belly Door Closer, Norton 78 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Left Hand, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant No, Finish Aluminum Painted, Arm Type Regular, Color Aluminum, Exterior Door Width 44 In., Housing Height 5 In., Housing Length 7-1/2 In., Housing Depth 3-1/2 In., Interior Door Width 48 In., Max. Door Opening 180 Degrees

Reviews