Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hydraulic Door Closer, Left Handed, Bronze
  • Zoro #: G0036154
  • Mfr #: 78B/D-H-RA x 690LH
$472.60
  • Spring Size: 2-4
  • Ligature Resistant: No
  • Color: Dark Bronze
See full product details
This item ships free.

Norton Door Closers #78B/D-H-RA X 690LH Specifications

  • Zoro #: G0036154
  • Mfr #: 78B/D-H-RA x 690LH
Spring Size: 2-4 Ligature Resistant: No
Color: Dark Bronze Projection from Wall: 4-5/8"
Hydraulic/Pneumatic: Hydraulic Interior Door Width: 48"
Hand Orientation: Left Hand Item: Pot-Belly Door Closer
Interior/Exterior: Interior and Exterior Closer Type: Hold Open
Exterior Door Width: 36" Automatic/Manual: Manual
Closer Performance: Heavy Duty ADA Compliant: No
Housing Height: 5" Max. Door Opening: 180 Degrees
Closer Mounting Style: Regular Housing Depth: 3-1/2"
Closer Series: Norton 78 Arm Type: Regular
Finish: Dark Bronze Painted Standards: ANSI A156.4 Grade 2, UL and cUL Listed
Housing Length: 7-1/2" Category Type: Regular Arm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pot-Belly Door Closer, Norton 78 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Left Hand, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant No, Finish Dark Bronze Painted, Arm Type Regular, Color Dark Bronze, Exterior Door Width 36 In., Housing Height 5 In., Housing Length 7-1/2 In., Housing Depth 3-1/2 In., Interior Door Width 48 In.

Reviews of Norton Door Closers #78B/D-H-RA X 690LH