Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hydraulic Door Closer, Left Handed, Bronze

  • Zoro #: G0036075
  • Mfr #: 78B/D-RA x 690LH

$482.78

  • Projection from Wall: 4-5/8"
  • Fire Rating - Door Hardware: 3 hr.
  • Finish: Dark Bronze Painted
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Norton Door Closers #78B/D-RA X 690LH Specifications

  • Zoro #: G0036075
  • Mfr #: 78B/D-RA x 690LH
Projection from Wall: 4-5/8" Fire Rating - Door Hardware: 3 hr.
Finish: Dark Bronze Painted Interior/Exterior: Interior and Exterior
Color: Dark Bronze Max. Door Opening: 180 Degrees
Closer Series: Norton 78 Closer Type: Non Hold Open
Hydraulic/Pneumatic: Hydraulic Item: Pot-Belly Door Closer
Closer Mounting Style: Regular Interior Door Width: 48"
Spring Size: 2-4 Closer Performance: Heavy Duty
Standards: ANSI A156.4 Grade 2, UL and cUL Listed ADA Compliant: No
Ligature Resistant: No Housing Height: 5"
Exterior Door Width: 36" Arm Type: Regular
Housing Depth: 3-1/2" Housing Length: 7-1/2"
Automatic/Manual: Manual Hand Orientation: Left Hand
Category Type: Regular Arm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pot-Belly Door Closer, Norton 78 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Left Hand, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant No, Finish Dark Bronze Painted, Arm Type Regular, Color Dark Bronze, Exterior Door Width 36 In., Housing Height 5 In., Housing Length 7-1/2 In., Housing Depth 3-1/2 In., Interior Door Width 48 In.

Reviews of Norton Door Closers #78B/D-RA X 690LH