Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hydraulic Door Closer, Left Handed, Bronze
  • Zoro #: G0036197
  • Mfr #: 78B/F-H-RA x 690LH
$349.17
  • Hydraulic/Pneumatic: Hydraulic
  • Max. Door Opening: 180 Degrees
  • Interior/Exterior: Interior and Exterior
See full product details
This item ships free.

Norton Door Closers #78B/F-H-RA X 690LH Specifications

  • Zoro #: G0036197
  • Mfr #: 78B/F-H-RA x 690LH
Hydraulic/Pneumatic: Hydraulic Max. Door Opening: 180 Degrees
Interior/Exterior: Interior and Exterior Ligature Resistant: No
Closer Mounting Style: Regular Closer Performance: Heavy Duty
Housing Depth: 3-1/2" Automatic/Manual: Manual
Item: Pot-Belly Door Closer Spring Size: 5 & 6
Hand Orientation: Left Hand Projection from Wall: 4-5/8"
Finish: Dark Bronze Painted Interior Door Width: 48"
Housing Length: 7-1/2" Closer Series: Norton 78
ADA Compliant: No Housing Height: 5"
Color: Dark Bronze Closer Type: Hold Open
Standards: ANSI A156.4 Grade 2, UL and cUL Listed Arm Type: Regular
Exterior Door Width: 44" Category Type: Regular Arm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pot-Belly Door Closer, Norton 78 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Left Hand, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant No, Finish Dark Bronze Painted, Arm Type Regular, Color Dark Bronze, Exterior Door Width 44 In., Housing Height 5 In., Housing Length 7-1/2 In., Housing Depth 3-1/2 In., Interior Door Width 48 In.

Reviews of Norton Door Closers #78B/F-H-RA X 690LH