KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hydraulic Door Closer, Left Handed, Bronze

NORTON DOOR CLOSERS| Zoro #: G0036111| Mfr #: 78E/F-RAX690LH

$305.06 /ea

This item ships free. Details.Standard ground shipping.
Details:
Automatic/Manual: Manual
Color: Dark Bronze
Closer Type: Non Hold Open
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0036111 Mfr #: 78E/F-RAX690LH
Automatic/Manual: ManualColor: Dark Bronze
Closer Type: Non Hold OpenArm Type: Regular
Hydraulic/Pneumatic: HydraulicADA Compliant: No
Item: Pot-Belly Door CloserExterior Door Width: 44"
Projection from Wall: 4-5/8"Closer Performance: Heavy Duty
Hand Orientation: Left HandCloser Mounting Style: Regular
Interior/Exterior: Interior and ExteriorHousing Height: 5"
Finish: Dark Bronze PaintedHousing Depth: 3-1/2"
Closer Series: Norton 78Ligature Resistant: No
Max. Door Opening: 180 DegreesHousing Length: 7-1/2"
Standards: ANSI A156.4 Grade 2, UL and cUL ListedInterior Door Width: 48"
Spring Size: 5 & 6Country of Origin (subject to change): United States

Description

Hydraulic Door Closer, Interior/Exterior Institutional, Pot Belly, Closer Type Standard Duty, Arm Type Sizes 5 to 6, Dark Bronze Finish, Housing Length (In.) 7-1/2, Housing Height (In.) 5, Housing Width (In.) 3-1/2, Projection from Wall (In.) 4-5/8, Non Hold-Open, Type of Installation LH, Standards Meet Americans with Disabilities Act Guidelines, ANSI 156.4 Grade 1, UL Listed

Reviews