Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hydraulic Door Closer, Non Handed, Alum

  • Zoro #: G0035673
  • Mfr #: CLP8301 x 689

$153.62

  • Housing Depth: 2-3/4"
  • Closer Series: Norton 8301
  • Interior Door Width: 54"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Norton Door Closers #CLP8301 X 689 Specifications

  • Zoro #: G0035673
  • Mfr #: CLP8301 x 689
Housing Depth: 2-3/4" Closer Series: Norton 8301
Interior Door Width: 54" Finish: Dark Bronze Painted
Standards: ANSI A156.4 Grade 2, UL and cUL Listed ADA Compliant: Yes
Exterior Door Width: 48" Closer Type: Non Hold Open
Fire Rating - Door Hardware: 3 hr. Ligature Resistant: No
Item: Door Closer Closer Performance: Heavy Duty
Color: Aluminum Hand Orientation: Non-Handed
Max. Door Opening: 110 Degrees Spring Size: Adjustable 1 to 6
Arm Type: Closer Plus(R) Automatic/Manual: Manual
Projection from Wall: 2-3/4" Housing Length: 13"
Closer Mounting Style: Top Frame Hydraulic/Pneumatic: Hydraulic
Housing Height: 2-1/2" Interior/Exterior: Exterior
Category Type: Top Jamb Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door Closer, Norton 8301 Closer Series, Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Type Closer Plus(R), Color Aluminum, Exterior Door Width 48 In., Housing Height 2-1/2 In., Housing Length 13 In., Housing Depth 2-3/4 In., Interior Door Width 54 In., Max. Door Opening 110 Degrees

Reviews of Norton Door Closers #CLP8301 X 689