Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hydraulic Door Closer, Non Handed, Alum

  • Zoro #: G0035393
  • Mfr #: UNI7500H x 689

$300.51

  • Spring Size: Adjustable 1 to 6
  • Max. Door Opening: 180 Degrees
  • Arm Type: Unitrol(R)
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Norton Door Closers #UNI7500H X 689 Specifications

  • Zoro #: G0035393
  • Mfr #: UNI7500H x 689
Spring Size: Adjustable 1 to 6 Max. Door Opening: 180 Degrees
Arm Type: Unitrol(R) Housing Length: 13-5/8"
Automatic/Manual: Manual Closer Type: Hold Open
Housing Depth: 2-1/8" Closer Series: Norton 7500
Hand Orientation: Non-Handed Hydraulic/Pneumatic: Hydraulic
ADA Compliant: Yes Closer Mounting Style: Top Frame
Standards: ANSI A156.4 Grade 2, UL and cUL Listed Closer Performance: Heavy Duty
Projection from Wall: 2-1/8" Exterior Door Width: 48"
Finish: Aluminum Painted Ligature Resistant: No
Housing Height: 3-7/8" Interior/Exterior: Interior and Exterior
Color: Aluminum Interior Door Width: 54"
Item: Door closer Category Type: Top Jamb
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door Closer, Norton 7500 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Type Unitrol(R), Color Aluminum, Exterior Door Width 48 In., Housing Height 3-7/8 In., Housing Length 13-5/8 In., Housing Depth 2-1/8 In., Interior Door Width 54 In., Max. Door Opening 180 Degrees

Reviews of Norton Door Closers #UNI7500H X 689