SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hydraulic Door Closer, Non Handed, Bronze

NORTON DOOR CLOSERS| Zoro #: G0035926| Mfr #: 1703BCH-COV x 690

$86.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Dark BronzeLigature Resistant: NoCloser Mounting Style: Top Frame
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0035926 Mfr #: 1703BCH-COV x 690
Color: Dark BronzeLigature Resistant: No
Closer Mounting Style: Top FrameSpring Size: 2-6
Housing Height: 2-1/2"Housing Depth: 2-1/16"
Projection from Wall: 2-1/8"Closer Performance: Standard Duty
Automatic/Manual: ManualStandards: ANSI A156.4 Grade 2, UL and cUL Listed
Housing Length: 8-5/8"Interior/Exterior: Interior
Closer Series: Norton 1703Closer Type: Non Hold Open
Exterior Door Width: 36"Item: Door closer
Hydraulic/Pneumatic: HydraulicHand Orientation: Non-Handed
Finish: Dark Bronze PaintedArm Type: Standard
ADA Compliant: NoInterior Door Width: 36"
Max. Door Opening: 180 DegreesCountry of Origin (subject to change): United States

Description

Door Closer, Norton 1703 Closer Series, Interior, Manual, Hydraulic, Closer Performance Medium Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant No, Finish Dark Bronze Painted, Arm Type Standard, Color Dark Bronze, Exterior Door Width 36 In., Housing Height 2-1/2 In., Housing Length 8-5/8 In., Housing Depth 2-1/16 In., Interior Door Width 36 In., Max. Door Opening 180 Degrees

Reviews