Hydraulic Door Closer, Non Handed, Bronze

NORTON DOOR CLOSERS| Zoro #: G0035944| Mfr #: 1703BCH-COV x 691

$91.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Automatic/Manual: Manual
Color: Dark Bronze
Closer Type: Hold Open
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0035944 Mfr #: 1703BCH-COV x 691
Automatic/Manual: ManualColor: Dark Bronze
Closer Type: Hold OpenArm Type: Standard
Hydraulic/Pneumatic: HydraulicADA Compliant: No
Item: Door closerExterior Door Width: 36"
Projection from Wall: 2-1/8"Closer Performance: Standard Duty
Hand Orientation: Non-HandedCloser Mounting Style: Top Frame
Interior/Exterior: InteriorHousing Height: 2-1/2"
Finish: Dark Bronze PaintedHousing Depth: 2-1/16"
Closer Series: Norton 1703Ligature Resistant: No
Max. Door Opening: 180 DegreesHousing Length: 8-5/8"
Standards: ANSI A156.4 Grade 2, UL and cUL ListedInterior Door Width: 36"
Spring Size: 2-6Country of Origin (subject to change): United States

Description

Hydraulic Door Closer, Industrial, Closer Type Light Duty, Arm Type Standard, Dark Bronze Finish, Housing Length (In.) 8-5/8, Housing Height (In.) 2-1/2, Housing Width (In.) 2-1/16, Projection from Wall (In.) 2-1/8, Hand Nonhanded, Hold-Open, Type of Installation Interior, Standards ANSI/BHMA A156.4 Grade 2, UL Listed

Reviews