Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hydraulic Door Closer, Non Handed, Bronze

  • Zoro #: G0035262
  • Mfr #: CLP7500 X 690

$207.16

  • Hand Orientation: Non-Handed
  • Projection from Wall: 2-1/8"
  • Housing Depth: 2-1/8"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Norton Door Closers #CLP7500 X 690 Specifications

  • Zoro #: G0035262
  • Mfr #: CLP7500 X 690
Hand Orientation: Non-Handed Projection from Wall: 2-1/8"
Housing Depth: 2-1/8" Max. Door Opening: 180 Degrees
Fire Rating - Door Hardware: 3 hr. Arm Type: Closer Plus(R)
Hydraulic/Pneumatic: Hydraulic Closer Type: Non Hold Open
Finish: Dark Bronze Painted Housing Length: 13-5/8"
Closer Mounting Style: Top Frame Spring Size: Adjustable 1 to 6
Standards: ANSI A156.4 Grade 2, UL and cUL Listed Housing Height: 3-7/8"
Automatic/Manual: Manual Closer Series: Norton 7500
Exterior Door Width: 48" Interior/Exterior: Interior and Exterior
Ligature Resistant: No Interior Door Width: 54"
Closer Performance: Heavy Duty Color: Dark Bronze
Item: Door closer ADA Compliant: Yes
Category Type: Top Jamb Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door Closer, Norton 7500 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Type Closer Plus(R), Color Dark Bronze, Exterior Door Width 48 In., Housing Height 3-7/8 In., Housing Length 13-5/8 In., Housing Depth 2-1/8 In., Interior Door Width 54 In.

Reviews of Norton Door Closers #CLP7500 X 690