SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hydraulic Door Closer, Non Handed, Bronze

NORTON DOOR CLOSERS| Zoro #: G0035366| Mfr #: CLP7500T X 690

$187.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Dark BronzeLigature Resistant: NoCloser Mounting Style: Top Frame
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0035366 Mfr #: CLP7500T X 690
Color: Dark BronzeLigature Resistant: No
Closer Mounting Style: Top FrameSpring Size: Adjustable 1 to 6
Housing Height: 3-7/8"Housing Depth: 2-1/8"
Projection from Wall: 2-1/8"Closer Performance: Heavy Duty
Automatic/Manual: ManualStandards: ANSI A156.4 Grade 2, UL and cUL Listed
Housing Length: 13-5/8"Interior/Exterior: Interior and Exterior
Closer Series: Norton 7500Closer Type: Hold Open
Exterior Door Width: 48"Item: Door closer
Hydraulic/Pneumatic: HydraulicHand Orientation: Non-Handed
Finish: Dark Bronze PaintedArm Type: Closer Plus(R)
ADA Compliant: YesInterior Door Width: 54"
Max. Door Opening: 180 DegreesCountry of Origin (subject to change): United States

Description

Door Closer, Norton 7500 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Type Closer Plus(R), Color Dark Bronze, Exterior Door Width 48 In., Housing Height 3-7/8 In., Housing Length 13-5/8 In., Housing Depth 2-1/8 In., Interior Door Width 54 In.

Reviews