KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hydraulic Door Closer, Non Handed, Bronze

NORTON DOOR CLOSERS| Zoro #: G0035664| Mfr #: CLP8301 x 690

$149.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Automatic/Manual: Manual
Color: Dark Bronze
Closer Type: Non Hold Open
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0035664 Mfr #: CLP8301 x 690
Automatic/Manual: ManualColor: Dark Bronze
Closer Type: Non Hold OpenArm Type: Closer Plus(R)
Hydraulic/Pneumatic: HydraulicADA Compliant: Yes
Item: Door closerExterior Door Width: 48"
Projection from Wall: 2-3/4"Closer Performance: Heavy Duty
Hand Orientation: Non-HandedCloser Mounting Style: Top Frame
Interior/Exterior: ExteriorHousing Height: 2-1/2"
Finish: Dark Bronze PaintedHousing Depth: 2-3/4"
Closer Series: Norton 8301Ligature Resistant: No
Max. Door Opening: 110 DegreesHousing Length: 13"
Standards: ANSI A156.4 Grade 2, UL and cUL ListedInterior Door Width: 54"
Spring Size: Adjustable 1 to 6Country of Origin (subject to change): United States

Description

Hydraulic Door Closer, Exterior, Closer Type Standard Duty, Arm Type Closer Plus, Dark Bronze Finish, Housing Length (In.) 13, Housing Height (In.) 2-1/2, Housing Width (In.) 2-3/4, Projection from Wall (In.) 2-3/4, Hand Nonhanded, Standards Meet Americans with Disabilities Act Guidelines, ANSI 156.4 Grade 1, UL Listed

Reviews