Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hydraulic Door Closer, Non Handed, Bronze

  • Zoro #: G0035287
  • Mfr #: UNI7500 x 690

$258.91

  • Hydraulic/Pneumatic: Hydraulic
  • Item: Door closer
  • Color: Dark Bronze
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Norton Door Closers #UNI7500 X 690 Specifications

  • Zoro #: G0035287
  • Mfr #: UNI7500 x 690
Hydraulic/Pneumatic: Hydraulic Item: Door closer
Color: Dark Bronze ADA Compliant: Yes
Arm Type: Unitrol(R) Max. Door Opening: 180 Degrees
Hand Orientation: Non-Handed Exterior Door Width: 33 to 41"
Housing Length: 13-5/8" Housing Height: 3-7/8"
Automatic/Manual: Manual Housing Depth: 2-1/8"
Closer Mounting Style: Top Frame Closer Performance: Heavy Duty
Interior Door Width: 54" Standards: ANSI A156.4 Grade 2, UL and cUL Listed
Spring Size: Adjustable 1 to 6 Finish: Dark Bronze Painted
Closer Type: Non Hold Open Fire Rating - Door Hardware: 3 hr.
Projection from Wall: 2-1/8" Interior/Exterior: Interior and Exterior
Closer Series: Norton 7500 Ligature Resistant: No
Category Type: Top Jamb Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Product specs for this Door closer include the following: COLOR: Dark Bronze, FINISH: Dark Bronze Painted, CLOSER SERIES: Norton 7500

Reviews of Norton Door Closers #UNI7500 X 690