Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hydraulic Door Closer, Non Handed, Bronze

  • Zoro #: G0035384
  • Mfr #: UNI7500H x 690

$252.96

  • Finish: Dark Bronze Painted
  • Item: Door closer
  • Housing Length: 13-5/8"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Norton Door Closers #UNI7500H X 690 Specifications

  • Zoro #: G0035384
  • Mfr #: UNI7500H x 690
Finish: Dark Bronze Painted Item: Door closer
Housing Length: 13-5/8" Hydraulic/Pneumatic: Hydraulic
Arm Type: Unitrol(R) Interior/Exterior: Interior and Exterior
Interior Door Width: 54" Ligature Resistant: No
Housing Height: 3-7/8" Color: Dark Bronze
ADA Compliant: Yes Hand Orientation: Non-Handed
Closer Mounting Style: Top Frame Closer Performance: Heavy Duty
Standards: ANSI A156.4 Grade 2, UL and cUL Listed Housing Depth: 2-1/8"
Spring Size: Adjustable 1 to 6 Projection from Wall: 2-1/8"
Exterior Door Width: 48" Closer Series: Norton 7500
Closer Type: Hold Open Max. Door Opening: 180 Degrees
Automatic/Manual: Manual Category Type: Top Jamb
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This Door closer includes characteristics like: COLOR: Dark Bronze, FINISH: Dark Bronze Painted, CLOSER SERIES: Norton 7500

Reviews of Norton Door Closers #UNI7500H X 690