Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hydraulic Door Closer, Pull, Aluminum

  • Zoro #: G0036224
  • Mfr #: 2800ST x 689

$448.05

  • Standards: UL-10C Positive Pressure Fire Test, Meets Americans with Disabilities Act Guidelines, ANSI A156.4 Grade 1, UL Listed
  • Housing Height: 2-5/8"
  • Interior/Exterior: Interior and Exterior
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Norton Door Closers #2800ST X 689 Specifications

  • Zoro #: G0036224
  • Mfr #: 2800ST x 689
Standards: UL-10C Positive Pressure Fire Test, Meets Americans with Disabilities Act Guidelines, ANSI A156.4 Grade 1, UL Listed Housing Height: 2-5/8"
Interior/Exterior: Interior and Exterior Spring Size: Adjustable 1 to 6
ADA Compliant: No Includes: Adjustable Sweep and Latch Speed, Closing Control and back Check Cushioning
Closer Mounting Style: Regular Hand Orientation: Non-Handed
Ligature Resistant: No Closer Series: Norton 2800
Automatic/Manual: Manual Color: Aluminum
Closer Type: Non Hold Open Max. Door Opening: 110 Degrees
Finish: Aluminum Painted Mounting Hardware: Not Included
Interior Door Width: 54" Housing Depth: 2-5/8"
Item: Cam Action Door Closer Hydraulic/Pneumatic: Hydraulic
Projection from Wall: 2-5/8" Arm Material: Aluminum
Arm Type: Slide Track, Hinge (Pull) Side Exterior Door Width: 54"
Closer Performance: Heavy Duty Housing Length: 12-1/8"
Category Type: Regular Arm Country of Origin (subject to change): Finland
Feedback Help us improve our product information

Description

Cam Action Door Closer, Norton 2800 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards UL-10C Positive Pressure Fire Test, Meets Americans with Disabilities Act Guidelines, ANSI A156.4 Grade 1, UL Listed, ADA Compliant No, Finish Aluminum Painted, Arm Material Aluminum, Arm Type Slide Track, Hinge (Pull) Side, Color Aluminum, Exterior Door Width 54 In.

Reviews of Norton Door Closers #2800ST X 689