Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hydraulic Door Closer, Pull, Dark Bronze
  • Zoro #: G0036233
  • Mfr #: 2800ST x 690
$421.49
  • Projection from Wall: 2-5/8"
  • ADA Compliant: No
  • Hydraulic/Pneumatic: Hydraulic
See full product details
This item ships free.

Norton Door Closers #2800ST X 690 Specifications

  • Zoro #: G0036233
  • Mfr #: 2800ST x 690
Projection from Wall: 2-5/8" ADA Compliant: No
Hydraulic/Pneumatic: Hydraulic Housing Height: 2-5/8"
Item: Cam Action Door Closer Interior/Exterior: Interior and Exterior
Closer Mounting Style: Regular Closer Series: Norton 2800
Arm Type: Slide Track, Hinge (Pull) Side Finish: Dark Bronze Painted
Closer Type: Non Hold Open Spring Size: Adjustable 1 to 6
Automatic/Manual: Manual Housing Depth: 2-5/8"
Standards: UL-10C Positive Pressure Fire Test, Meets Americans with Disabilities Act Guidelines, ANSI A156.4 Grade 1, UL Listed Color: Dark Bronze
Arm Material: Aluminum Housing Length: 12-1/8"
Interior Door Width: 54" Ligature Resistant: No
Max. Door Opening: 110 Degrees Mounting Hardware: Not Included
Closer Performance: Heavy Duty Hand Orientation: Non-Handed
Includes: Adjustable Sweep and Latch Speed, Closing Control and back Check Cushioning Exterior Door Width: 54"
Category Type: Regular Arm Country of Origin (subject to change): Finland
Feedback Help us improve our product information

Description

Cam Action Door Closer, Norton 2800 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards UL-10C Positive Pressure Fire Test, Meets Americans with Disabilities Act Guidelines, ANSI A156.4 Grade 1, UL Listed, ADA Compliant No, Finish Dark Bronze Painted, Arm Material Aluminum, Arm Type Slide Track, Hinge (Pull) Side, Color Dark Bronze, Exterior Door Width 54 In.

Reviews of Norton Door Closers #2800ST X 690