Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hydraulic Door Closer, Push, Aluminum
  • Zoro #: G0036242
  • Mfr #: PS2800ST x 689
$352.04
  • Spring Size: Adjustable 1 to 6
  • Housing Depth: 2-5/8"
  • Includes: Adjustable Sweep and Latch Speed, Closing Control and back Check Cushioning
See full product details
This item ships free.

Norton Door Closers #PS2800ST X 689 Specifications

  • Zoro #: G0036242
  • Mfr #: PS2800ST x 689
Spring Size: Adjustable 1 to 6 Housing Depth: 2-5/8"
Includes: Adjustable Sweep and Latch Speed, Closing Control and back Check Cushioning Interior Door Width: 54"
Ligature Resistant: No Color: Aluminum
Arm Type: Slide Track, Stop (Push) Side Projection from Wall: 2-5/8"
Hand Orientation: Non-Handed Mounting Hardware: Not Included
Fire Rating - Door Hardware: 3 hr. Hydraulic/Pneumatic: Hydraulic
Item: Cam Action Door Closer Closer Series: Norton 2800
Arm Material: Aluminum Closer Performance: Heavy Duty
Automatic/Manual: Manual Interior/Exterior: Interior and Exterior
Closer Type: Non Hold Open Max. Door Opening: 110 Degrees
Exterior Door Width: 54" Standards: ANSI A156.4 Grade 2, UL and cUL Listed
Housing Height: 2-5/8" Closer Mounting Style: Regular
Finish: Aluminum Painted Housing Length: 12-1/8"
ADA Compliant: No Category Type: Regular Arm
Country of Origin (subject to change): Finland
Feedback Help us improve our product information

Description

Cam Action Door Closer, Norton 2800 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant No, Finish Aluminum Painted, Arm Material Aluminum, Arm Type Slide Track, Stop (Push) Side, Color Aluminum, Exterior Door Width 54 In., Housing Height 2-5/8 In., Housing Length 12-1/8 In., Housing Depth 2-5/8 In.

Reviews of Norton Door Closers #PS2800ST X 689