SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hydraulic Door Closer, Push, Dark Bronze

NORTON DOOR CLOSERS| Zoro #: G0036251| Mfr #: PS2800ST x 690

$435.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hydraulic/Pneumatic: HydraulicMax. Door Opening: 110 DegreesMounting Hardware: Not Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0036251 Mfr #: PS2800ST x 690
Hydraulic/Pneumatic: HydraulicMax. Door Opening: 110 Degrees
Mounting Hardware: Not IncludedCloser Performance: Heavy Duty
Spring Size: Adjustable 1 to 6Interior Door Width: 54"
Arm Material: AluminumLigature Resistant: No
Hand Orientation: Non-HandedCloser Series: Norton 2800
Closer Mounting Style: RegularAutomatic/Manual: Manual
Finish: Dark Bronze PaintedColor: Dark Bronze
Housing Height: 2-5/8"Housing Length: 12-1/8"
Exterior Door Width: 54"Interior/Exterior: Interior and Exterior
Standards: ANSI A156.4 Grade 2, UL and cUL ListedCloser Type: Non Hold Open
Arm Type: Slide Track, Stop (Push) SideItem: Cam Action Door Closer
Housing Depth: 2-5/8"Includes: Adjustable Sweep and Latch Speed, Closing Control and back Check Cushioning
Projection from Wall: 2-5/8"ADA Compliant: No
Country of Origin (subject to change): Finland

Description

Cam Action Door Closer, Norton 2800 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant No, Finish Dark Bronze Painted, Arm Material Aluminum, Arm Type Slide Track, Stop (Push) Side, Color Dark Bronze, Exterior Door Width 54 In., Housing Height 2-5/8 In., Housing Length 12-1/8 In., Housing Depth 2-5/8 In.

Reviews