Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hydraulic Door Closer, Right Handed

  • Zoro #: G0036172
  • Mfr #: 78B/D-HRAX690RH

$472.60

  • Spring Size: 2-4
  • Exterior Door Width: 36"
  • Ligature Resistant: No
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Norton Door Closers #78B/D-HRAX690RH Specifications

  • Zoro #: G0036172
  • Mfr #: 78B/D-HRAX690RH
Spring Size: 2-4 Exterior Door Width: 36"
Ligature Resistant: No Housing Height: 5"
Housing Depth: 3-1/2" Interior/Exterior: Interior and Exterior
Hand Orientation: Right Hand Automatic/Manual: Manual
Interior Door Width: 48" Item: Pot-Belly Door Closer
Closer Type: Hold Open Housing Length: 7-1/2"
Closer Mounting Style: Regular ADA Compliant: No
Closer Series: Norton 78 Finish: Dark Bronze Painted
Color: Dark Bronze Arm Type: Regular
Closer Performance: Heavy Duty Standards: ANSI A156.4 Grade 2, UL and cUL Listed
Projection from Wall: 4-5/8" Hydraulic/Pneumatic: Hydraulic
Max. Door Opening: 180 Degrees Category Type: Regular Arm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pot-Belly Door Closer, Norton 78 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Right Hand, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant No, Finish Dark Bronze Painted, Arm Type Regular, Color Dark Bronze, Exterior Door Width 36 In., Housing Height 5 In., Housing Length 7-1/2 In., Housing Depth 3-1/2 In., Interior Door Width 48 In.

Reviews of Norton Door Closers #78B/D-HRAX690RH