Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hydraulic Door Closer, Right Handed
  • Zoro #: G0036093
  • Mfr #: 78B/D-RAX690RH
$479.25
  • Exterior Door Width: 36"
  • Housing Depth: 3-1/2"
  • Standards: ANSI A156.4 Grade 2, UL and cUL Listed
See full product details
This item ships free.

Norton Door Closers #78B/D-RAX690RH Specifications

  • Zoro #: G0036093
  • Mfr #: 78B/D-RAX690RH
Exterior Door Width: 36" Housing Depth: 3-1/2"
Standards: ANSI A156.4 Grade 2, UL and cUL Listed Item: Pot-Belly Door Closer
Ligature Resistant: No Automatic/Manual: Manual
Arm Type: Regular Closer Type: Non Hold Open
Finish: Dark Bronze Painted Interior/Exterior: Interior and Exterior
Housing Length: 7-1/2" Closer Mounting Style: Regular
Interior Door Width: 48" Housing Height: 5"
Closer Performance: Heavy Duty Projection from Wall: 4-5/8"
ADA Compliant: No Hand Orientation: Right Hand
Max. Door Opening: 180 Degrees Color: Dark Bronze
Hydraulic/Pneumatic: Hydraulic Spring Size: 2-4
Fire Rating - Door Hardware: 3 hr. Closer Series: Norton 78
Category Type: Regular Arm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This Pot-Belly Door Closer includes characteristics like: COLOR: Dark Bronze, FINISH: Dark Bronze Painted, CLOSER SERIES: Norton 78

Reviews of Norton Door Closers #78B/D-RAX690RH