Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hydraulic Door Closer, Right Handed

  • Zoro #: G0036215
  • Mfr #: 78E/F-HRAX690RH

$472.60

  • Exterior Door Width: 44"
  • Housing Height: 5"
  • Hand Orientation: Right Hand
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Norton Door Closers #78E/F-HRAX690RH Specifications

  • Zoro #: G0036215
  • Mfr #: 78E/F-HRAX690RH
Exterior Door Width: 44" Housing Height: 5"
Hand Orientation: Right Hand Interior Door Width: 48"
Hydraulic/Pneumatic: Hydraulic Housing Length: 7-1/2"
Item: Pot-Belly Door Closer Automatic/Manual: Manual
Projection from Wall: 4-5/8" Ligature Resistant: No
Closer Performance: Heavy Duty Spring Size: 5 & 6
ADA Compliant: No Interior/Exterior: Interior and Exterior
Finish: Dark Bronze Painted Standards: ANSI A156.4 Grade 2, UL and cUL Listed
Color: Dark Bronze Closer Type: Hold Open
Housing Depth: 3-1/2" Arm Type: Regular Arm
Closer Mounting Style: Regular Max. Door Opening: 180 Degrees
Closer Series: Norton 78 Category Type: Regular Arm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pot-Belly Door Closer, Norton 78 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Right Hand, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant No, Finish Dark Bronze Painted, Arm Type Regular Arm, Color Dark Bronze, Exterior Door Width 44 In., Housing Height 5 In., Housing Length 7-1/2 In., Housing Depth 3-1/2 In., Interior Door Width 48 In.

Reviews of Norton Door Closers #78E/F-HRAX690RH