Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hydraulic Door Closer, Right Handed
  • Zoro #: G0036136
  • Mfr #: 78E/F-RAX690RH
$482.78
  • ADA Compliant: No
  • Ligature Resistant: No
  • Hand Orientation: Right Hand
See full product details
This item ships free.

Norton Door Closers #78E/F-RAX690RH Specifications

  • Zoro #: G0036136
  • Mfr #: 78E/F-RAX690RH
ADA Compliant: No Ligature Resistant: No
Hand Orientation: Right Hand Housing Height: 5"
Arm Type: Regular Item: Pot-Belly Door Closer
Projection from Wall: 4-5/8" Max. Door Opening: 180 Degrees
Closer Performance: Heavy Duty Exterior Door Width: 44"
Housing Depth: 3-1/2" Interior/Exterior: Interior and Exterior
Housing Length: 7-1/2" Closer Series: Norton 78
Standards: ANSI A156.4 Grade 2, UL and cUL Listed Automatic/Manual: Manual
Color: Dark Bronze Spring Size: 5 & 6
Fire Rating - Door Hardware: 3 hr. Closer Mounting Style: Regular
Hydraulic/Pneumatic: Hydraulic Closer Type: Hold Open
Finish: Dark Bronze Painted Interior Door Width: 48"
Category Type: Regular Arm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Product specs for this Pot-Belly Door Closer include the following: COLOR: Dark Bronze, FINISH: Dark Bronze Painted, CLOSER SERIES: Norton 78

Reviews of Norton Door Closers #78E/F-RAX690RH