Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hydraulic Door Closer, Right Handed, Alum
  • Zoro #: G0036163
  • Mfr #: 78B/D-HRAX689RH
$502.51
  • Standards: ANSI A156.4 Grade 2, UL and cUL Listed
  • Ligature Resistant: No
  • Housing Length: 7-1/2"
See full product details
This item ships free.

Norton Door Closers #78B/D-HRAX689RH Specifications

  • Zoro #: G0036163
  • Mfr #: 78B/D-HRAX689RH
Standards: ANSI A156.4 Grade 2, UL and cUL Listed Ligature Resistant: No
Housing Length: 7-1/2" Max. Door Opening: 180 Degrees
Exterior Door Width: 36" Housing Height: 5"
Hand Orientation: Right Hand Projection from Wall: 4-5/8"
Automatic/Manual: Manual Closer Type: Hold Open
ADA Compliant: No Color: Aluminum
Closer Performance: Heavy Duty Interior Door Width: 48"
Item: Pot-Belly Door Closer Finish: Aluminum Painted
Arm Type: Regular Housing Depth: 3-1/2"
Interior/Exterior: Interior and Exterior Closer Series: Norton 78
Spring Size: 2-4 Hydraulic/Pneumatic: Hydraulic
Closer Mounting Style: Regular Category Type: Regular Arm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pot-Belly Door Closer, Norton 78 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Right Hand, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant No, Finish Aluminum Painted, Arm Type Regular, Color Aluminum, Exterior Door Width 36 In., Housing Height 5 In., Housing Length 7-1/2 In., Housing Depth 3-1/2 In., Interior Door Width 48 In., Max. Door Opening 180 Degrees

Reviews of Norton Door Closers #78B/D-HRAX689RH