HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Hydraulic Door Closer, Right Handed, Alum

NORTON DOOR CLOSERS| Zoro #: G0036084| Mfr #: 78B/D-RAX689RH

$310.24 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Closer Series: Norton 78
Color: Aluminum
Exterior Door Width: 36"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0036084 Mfr #: 78B/D-RAX689RH
Closer Series: Norton 78Color: Aluminum
Exterior Door Width: 36"Arm Type: Regular
Housing Depth: 3-1/2"Automatic/Manual: Manual
Hydraulic/Pneumatic: HydraulicInterior/Exterior: Interior and Exterior
Standards: ANSI A156.4 Grade 2, UL and cUL ListedHand Orientation: Right Hand
Closer Mounting Style: RegularADA Compliant: No
Max. Door Opening: 180 DegreesHousing Length: 7-1/2"
Housing Height: 5"Projection from Wall: 4-5/8"
Ligature Resistant: NoCloser Type: Non Hold Open
Spring Size: 2-4Finish: Aluminum Painted
Interior Door Width: 48"Item: Pot-Belly Door Closer
Closer Performance: Heavy DutyCountry of Origin (subject to change): United States

Description

Hydraulic, Pot-Belly Door Closer, Standard Duty Closer Performance, Standard Duty, Door Handing Right Hand, Arm Type Sizes 2 to 4, Mounting Style Regular Arm, Housing Length 7-1/2 In., Housing Width 3-1/2 In., Housing Height 5 In., Aluminum Finish, Max. Door Opening 180 Degrees , Exterior Door Width 36 In., Interior Door Width 48 In., Projection from Wall 4-5/8 In., Spring Size 2-4, Color Aluminum, Standards Meet Americans with Disabilities Act Guidelines, ANSI 156.4 Grade 1, UL Listed

Reviews