Shop Alternate Products
This Product is Discontinued
Norton Door Controls
Manual Hydraulic Norton 78 Pot-Belly Door Closer Heavy Duty Interior and Exterior, Aluminum (Discontinued)
Mfr # 78E/F-HRAX689RH
Zoro # G0036206
Free Shipping & Returns
This Product is Discontinued
Key Features
- Closer Mounting Style Regular
- Closer Performance Heavy Duty
- Closer Series Norton 78
- Closer Type Hold Open
- Color Aluminum