Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hydraulic Door Closer, Right Handed, Alum

  • Zoro #: G0036127
  • Mfr #: 78E/FXRAX689RH

$427.36

  • Item: Pot-Belly Door Closer
  • Closer Performance: Heavy Duty
  • Spring Size: 5 & 6
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Norton Door Closers #78E/FXRAX689RH Specifications

  • Zoro #: G0036127
  • Mfr #: 78E/FXRAX689RH
Item: Pot-Belly Door Closer Closer Performance: Heavy Duty
Spring Size: 5 & 6 Housing Height: 5"
Closer Type: Non Hold Open Automatic/Manual: Manual
Housing Depth: 3-1/2" Interior/Exterior: Interior and Exterior
Hydraulic/Pneumatic: Hydraulic Exterior Door Width: 44"
ADA Compliant: No Color: Aluminum
Closer Series: Norton 78 Interior Door Width: 48"
Fire Rating - Door Hardware: 3 hr. Finish: Aluminum Painted
Arm Type: Regular Max. Door Opening: 180 Degrees
Closer Mounting Style: Regular Projection from Wall: 4-5/8"
Standards: ANSI A156.4 Grade 2, UL and cUL Listed Ligature Resistant: No
Hand Orientation: Right Hand Housing Length: 7-1/2"
Category Type: Regular Arm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pot-Belly Door Closer, Norton 78 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Right Hand, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant No, Finish Aluminum Painted, Arm Type Regular, Color Aluminum, Exterior Door Width 44 In., Housing Height 5 In., Housing Length 7-1/2 In., Housing Depth 3-1/2 In., Interior Door Width 48 In., Max. Door Opening 180 Degrees

Reviews of Norton Door Closers #78E/FXRAX689RH