Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hydraulic Door Closers, Hold Open, Pull

  • Zoro #: G0035725
  • Mfr #: 8300STH x 689

$187.56

  • Ligature Resistant: No
  • Color: Aluminum
  • Interior Door Width: 54"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Norton Door Closers #8300STH X 689 Specifications

  • Zoro #: G0035725
  • Mfr #: 8300STH x 689
Ligature Resistant: No Color: Aluminum
Interior Door Width: 54" Exterior Door Width: 54"
Housing Height: 2-7/8" Hand Orientation: Non-Handed
Arm Type: Slide Track, Hinge (Pull) Side Finish: Dark Bronze Painted
Spring Size: Adjustable 1 to 6 Automatic/Manual: Manual
Projection from Wall: 2-1/8" Closer Type: Hold Open
Closer Series: Norton 8300 Arm Material: Aluminum
Hydraulic/Pneumatic: Hydraulic Mounting Hardware: Included
Housing Depth: 2-1/8" Closer Performance: Heavy Duty
Standards: ANSI A156.4 Grade 2, UL and cUL Listed Includes: Separate Sweep, Latch And Back Check Adjustments
Interior/Exterior: Interior and Exterior Housing Length: 13"
Closer Mounting Style: Regular ADA Compliant: Yes
Max. Door Opening: 110 Degrees Item: Door Closer
Category Type: Regular Arm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door Closer, Norton 8300 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Aluminum, Arm Type Slide Track, Hinge (Pull) Side, Color Aluminum, Exterior Door Width 54 In., Housing Height 2-7/8 In., Housing Length 13 In., Housing Depth 2-1/8 In.

Reviews of Norton Door Closers #8300STH X 689