Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hydraulic Door Closers, Hold Open, Pull

  • Zoro #: G0035734
  • Mfr #: 8300STH x 690

$203.32

  • Interior Door Width: 54"
  • Housing Depth: 2-1/8"
  • Arm Type: Slide Track, Hinge (Pull) Side
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Norton Door Closers #8300STH X 690 Specifications

  • Zoro #: G0035734
  • Mfr #: 8300STH x 690
Interior Door Width: 54" Housing Depth: 2-1/8"
Arm Type: Slide Track, Hinge (Pull) Side Closer Series: Norton 8300
Finish: Dark Bronze Painted Arm Material: Aluminum
Ligature Resistant: No Item: Door Closer
Standards: ANSI A156.4 Grade 2, UL and cUL Listed Color: Dark Bronze
Automatic/Manual: Manual Exterior Door Width: 54"
Housing Length: 13" Hydraulic/Pneumatic: Hydraulic
Closer Mounting Style: Regular Interior/Exterior: Interior and Exterior
ADA Compliant: Yes Closer Type: Hold Open
Closer Performance: Heavy Duty Hand Orientation: Non-Handed
Mounting Hardware: Included Projection from Wall: 2-1/8"
Includes: Separate Sweep, Latch And Back Check Adjustments Spring Size: Adjustable 1 to 6
Max. Door Opening: 110 Degrees Housing Height: 2-7/8"
Category Type: Regular Arm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door Closer, Norton 8300 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Aluminum, Arm Type Slide Track, Hinge (Pull) Side, Color Dark Bronze, Exterior Door Width 54 In., Housing Height 2-7/8 In., Housing Length 13 In., Housing Depth 2-1/8 In.

Reviews of Norton Door Closers #8300STH X 690