Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hydraulic Door Closers, Hold Open, Pull

  • Zoro #: G0035524
  • Mfr #: 8500STH x 689

$179.52

  • Closer Mounting Style: Regular
  • Interior Door Width: 54"
  • Color: Aluminum
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Norton Door Closers #8500STH X 689 Specifications

  • Zoro #: G0035524
  • Mfr #: 8500STH x 689
Closer Mounting Style: Regular Interior Door Width: 54"
Color: Aluminum Closer Type: Hold Open
Interior/Exterior: Interior and Exterior Max. Door Opening: 110 Degrees
Closer Performance: Heavy Duty ADA Compliant: Yes
Housing Length: 13" Arm Material: Aluminum
Closer Series: Norton 8500 Standards: ANSI A156.4 Grade 2, UL and cUL Listed
Projection from Wall: 2-1/8" Arm Type: Slide Track, Hinge (Pull) Side
Mounting Hardware: Included Housing Depth: 2-1/8"
Finish: Dark Bronze Painted Spring Size: Adjustable 1 to 6
Exterior Door Width: 54" Ligature Resistant: No
Hydraulic/Pneumatic: Hydraulic Hand Orientation: Non-Handed
Automatic/Manual: Manual Includes: Separate Sweep, Latch And Back Check Adjustments
Item: Door Closer Housing Height: 2-7/8"
Category Type: Regular Arm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door Closer, Norton 8500 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Aluminum, Arm Type Slide Track, Hinge (Pull) Side, Color Aluminum, Exterior Door Width 54 In., Housing Height 2-7/8 In., Housing Length 13 In., Housing Depth 2-1/8 In.

Reviews of Norton Door Closers #8500STH X 689