Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hydraulic Door Closers, Hold Open, Pull
  • Zoro #: G0035533
  • Mfr #: 8500STH x 690
$198.81
  • Housing Length: 13"
  • Ligature Resistant: No
  • Interior/Exterior: Interior and Exterior
See full product details
This item ships free.

Norton Door Closers #8500STH X 690 Specifications

  • Zoro #: G0035533
  • Mfr #: 8500STH x 690
Housing Length: 13" Ligature Resistant: No
Interior/Exterior: Interior and Exterior Item: Door Closer
Hand Orientation: Non-Handed Exterior Door Width: 54"
Automatic/Manual: Manual Housing Depth: 2-1/8"
Arm Material: Aluminum Closer Type: Hold Open
Hydraulic/Pneumatic: Hydraulic Max. Door Opening: 110 Degrees
Closer Mounting Style: Regular Closer Series: Norton 8500
Finish: Dark Bronze Painted Interior Door Width: 54"
Projection from Wall: 2-1/8" Closer Performance: Heavy Duty
Arm Type: Slide Track, Hinge (Pull) Side Housing Height: 2-7/8"
Spring Size: Adjustable 1 to 6 Standards: ANSI A156.4 Grade 2, UL and cUL Listed
Includes: Separate Sweep, Latch And Back Check Adjustments Mounting Hardware: Included
ADA Compliant: Yes Color: Dark Bronze
Category Type: Regular Arm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door Closer, Norton 8500 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Aluminum, Arm Type Slide Track, Hinge (Pull) Side, Color Dark Bronze, Exterior Door Width 54 In., Housing Height 2-7/8 In., Housing Length 13 In., Housing Depth 2-1/8 In.

Reviews of Norton Door Closers #8500STH X 690