Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hydraulic Door Closers, Hold Open, Push

  • Zoro #: G0035752
  • Mfr #: PS8300STH x 690

$197.87

  • Interior Door Width: 54"
  • Closer Type: Hold Open
  • Item: Door Closer
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Norton Door Closers #PS8300STH X 690 Specifications

  • Zoro #: G0035752
  • Mfr #: PS8300STH x 690
Interior Door Width: 54" Closer Type: Hold Open
Item: Door Closer Hydraulic/Pneumatic: Hydraulic
Exterior Door Width: 54" Includes: Separate Sweep, Latch And Back Check Adjustments
Mounting Hardware: Included Spring Size: Adjustable 1 to 6
Max. Door Opening: 110 Degrees Projection from Wall: 2-1/8"
Finish: Dark Bronze Painted Arm Type: Slide Track, Stop (Push) Side
Closer Performance: Heavy Duty Closer Series: Norton 8300
Color: Dark Bronze Housing Length: 13"
ADA Compliant: No Standards: ANSI A156.4 Grade 2, UL and cUL Listed
Hand Orientation: Non-Handed Automatic/Manual: Manual
Interior/Exterior: Interior and Exterior Housing Height: 2-7/8"
Closer Mounting Style: Regular Housing Depth: 2-1/8"
Ligature Resistant: No Arm Material: Aluminum
Category Type: Regular Arm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door Closer, Norton 8300 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant No, Finish Dark Bronze Painted, Arm Material Aluminum, Arm Type Slide Track, Stop (Push) Side, Color Dark Bronze, Exterior Door Width 54 In., Housing Height 2-7/8 In., Housing Length 13 In., Housing Depth 2-1/8 In.

Reviews of Norton Door Closers #PS8300STH X 690