DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Hydraulic Door Closers, Hold Open, Push

NORTON DOOR CLOSERS| Zoro #: G0035542| Mfr #: PS8500STH x 689

$168.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Exterior Door Width: 54"
Finish: Dark Bronze Painted
Color: Dark Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0035542 Mfr #: PS8500STH x 689
Exterior Door Width: 54"Finish: Dark Bronze Painted
Color: Dark BronzeMax. Door Opening: 110 Degrees
Mounting Hardware: IncludedInterior Door Width: 54"
Ligature Resistant: NoStandards: ANSI A156.4 Grade 2, UL and cUL Listed
Projection from Wall: 2-1/8"ADA Compliant: No
Housing Depth: 2-1/8"Closer Mounting Style: Regular
Closer Series: Norton 8500Closer Type: Hold Open
Spring Size: Adjustable 1 to 6Housing Height: 2-7/8"
Hydraulic/Pneumatic: HydraulicItem: Door Closer
Includes: Separate Sweep, Latch And Back Check AdjustmentsAutomatic/Manual: Manual
Hand Orientation: Non-HandedInterior/Exterior: Interior and Exterior
Arm Type: Slide Track, Stop (Push) SideCloser Performance: Heavy Duty
Housing Length: 13"Arm Material: Aluminum
Country of Origin (subject to change): United States

Description

Hydraulic, Door Closer, Standard Duty Closer Performance, Hold Open, Door Handing Non-Handed, Arm Type Slide Track, Stop (Push) Side, Mounting Style Slide Track, Push Side, Housing Length 13 In., Housing Width 2-1/8 In., Housing Height 2-7/8 In., Aluminum Finish, Max. Door Opening 110 Degrees , Exterior Door Width 54 In., Interior Door Width 54 In., Projection from Wall 2-1/8 In., Spring Size 1-6, Color Aluminum, For Use With Interior and Exterior Doors, Arm Material Aluminum

Reviews