DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Hydraulic Door Closers, Pull, Alum

NORTON DOOR CLOSERS| Zoro #: G0035621| Mfr #: 8300ST x 689

$139.41 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Closer Series: Norton 8300
Color: Dark Bronze
Exterior Door Width: 54"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0035621 Mfr #: 8300ST x 689
Closer Series: Norton 8300Color: Dark Bronze
Exterior Door Width: 54"Housing Depth: 2-1/8"
Automatic/Manual: ManualHydraulic/Pneumatic: Hydraulic
Interior/Exterior: Interior and ExteriorStandards: ANSI A156.4 Grade 2, UL and cUL Listed
Hand Orientation: Non-HandedCloser Mounting Style: Regular
Arm Material: AluminumADA Compliant: Yes
Max. Door Opening: 110 DegreesItem: Door Closer
Housing Length: 13"Housing Height: 2-7/8"
Arm Type: Slide Track, Hinge (Pull) SideProjection from Wall: 2-1/8"
Ligature Resistant: NoCloser Type: Non Hold Open
Mounting Hardware: IncludedIncludes: Separate Sweep, Latch And Back Check Adjustments
Spring Size: Adjustable 1 to 6Finish: Dark Bronze Painted
Interior Door Width: 54"Closer Performance: Heavy Duty
Country of Origin (subject to change): United States

Description

Hydraulic, Door Closer, Standard Duty Closer Performance, Standard Duty, Door Handing Non-Handed, Arm Type Slide Track, Hinge (Pull) Side, Mounting Style Slide Track, Pull Side, Housing Length 13 In., Housing Width 2-1/8 In., Housing Height 2-7/8 In., Aluminum Finish, Max. Door Opening 110 Degrees , Exterior Door Width 54 In., Interior Door Width 54 In., Projection from Wall 2-1/8 In., Spring Size 1-6, Color Aluminum, For Use With Interior and Exterior Doors, Arm Material Aluminum

Reviews