Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hydraulic Door Closers, Pull, Dark Bronze

  • Zoro #: G0035637
  • Mfr #: 8300ST x 690

$176.95

  • Includes: Separate Sweep, Latch And Back Check Adjustments
  • Automatic/Manual: Manual
  • Housing Height: 2-7/8"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Norton Door Closers #8300ST X 690 Specifications

  • Zoro #: G0035637
  • Mfr #: 8300ST x 690
Includes: Separate Sweep, Latch And Back Check Adjustments Automatic/Manual: Manual
Housing Height: 2-7/8" Closer Type: Non Hold Open
Spring Size: Adjustable 1 to 6 Hydraulic/Pneumatic: Hydraulic
Projection from Wall: 2-1/8" Standards: ANSI A156.4 Grade 2, UL and cUL Listed
Housing Depth: 2-1/8" Item: Door Closer
Max. Door Opening: 110 Degrees Hand Orientation: Non-Handed
Closer Series: Norton 8300 Exterior Door Width: 54"
Arm Material: Aluminum Ligature Resistant: No
Closer Performance: Heavy Duty Interior Door Width: 54"
Finish: Dark Bronze Painted Interior/Exterior: Interior and Exterior
Arm Type: Slide Track, Hinge (Pull) Side Color: Dark Bronze
ADA Compliant: Yes Housing Length: 13"
Mounting Hardware: Included Closer Mounting Style: Regular
Fire Rating - Door Hardware: 3 hr. Category Type: Regular Arm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door Closer, Norton 8300 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Aluminum, Arm Type Slide Track, Hinge (Pull) Side, Color Dark Bronze, Exterior Door Width 54 In., Housing Height 2-7/8 In., Housing Length 13 In., Housing Depth 2-1/8 In.

Reviews of Norton Door Closers #8300ST X 690