Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hydraulic Door Closers, Pull, Dark Bronze

  • Zoro #: G0035436
  • Mfr #: 8500ST x 690

$164.32

  • Arm Material: Aluminum
  • Housing Depth: 2-1/8"
  • Color: Dark Bronze
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Norton Door Closers #8500ST X 690 Specifications

  • Zoro #: G0035436
  • Mfr #: 8500ST x 690
Arm Material: Aluminum Housing Depth: 2-1/8"
Color: Dark Bronze Closer Mounting Style: Regular
Finish: Dark Bronze Painted Projection from Wall: 2-1/8"
Interior/Exterior: Interior and Exterior Exterior Door Width: 54"
Housing Length: 13" Closer Type: Non Hold Open
Hand Orientation: Non-Handed Closer Series: Norton 8500
Standards: ANSI A156.4 Grade 2, UL and cUL Listed Arm Type: Slide Track, Hinge (Pull) Side
Mounting Hardware: Included Includes: Separate Sweep, Latch And Back Check Adjustments
Max. Door Opening: 110 Degrees Item: Door Closer
Housing Height: 2-7/8" Spring Size: Adjustable 1 to 6
Automatic/Manual: Manual Interior Door Width: 54"
Fire Rating - Door Hardware: 3 hr. Hydraulic/Pneumatic: Hydraulic
ADA Compliant: Yes Ligature Resistant: No
Closer Performance: Heavy Duty Category Type: Regular Arm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door Closer, Norton 8500 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Aluminum, Arm Type Slide Track, Hinge (Pull) Side, Color Dark Bronze, Exterior Door Width 54 In., Housing Height 2-7/8 In., Housing Length 13 In., Housing Depth 2-1/8 In.

Reviews of Norton Door Closers #8500ST X 690