KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hydraulic Door Closers, Pull, Dark Bronze

NORTON DOOR CLOSERS| Zoro #: G0035454| Mfr #: PS8500ST x 690

$142.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Automatic/Manual: Manual
Color: Dark Bronze
Closer Type: Non Hold Open
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0035454 Mfr #: PS8500ST x 690
Automatic/Manual: ManualColor: Dark Bronze
Closer Type: Non Hold OpenArm Type: Slide Track, Stop (Push) Side
Hydraulic/Pneumatic: HydraulicMounting Hardware: Included
Arm Material: AluminumADA Compliant: No
Item: Door CloserExterior Door Width: 54"
Projection from Wall: 2-1/8"Closer Performance: Heavy Duty
Hand Orientation: Non-HandedCloser Mounting Style: Regular
Interior/Exterior: Interior and ExteriorIncludes: Separate Sweep, Latch And Back Check Adjustments
Housing Height: 2-7/8"Finish: Dark Bronze Painted
Housing Depth: 2-1/8"Closer Series: Norton 8500
Ligature Resistant: NoMax. Door Opening: 110 Degrees
Housing Length: 13"Standards: ANSI A156.4 Grade 2, UL and cUL Listed
Interior Door Width: 54"Spring Size: Adjustable 1 to 6
Country of Origin (subject to change): United States

Description

Hydraulic Door Closers, Interior/Exterior, Full Cover, Closer Type Standard Duty, Arm Type Slide Track, Stop (Push) Side, Material Aluminum, Color Dark Bronze, Dark Bronze Finish, Housing Length (In.) 13, Housing Height (In.) 2-7/8, Housing Width (In.) 2-1/8, Door Width (In.) 48, Projection from Wall (In.) 2-1/8, Hand Nonhanded, Power Rating Adjustable from 1 to 6, Type of Installation Push Side

Reviews