Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hydraulic Door Closers, Push, Aluminum

  • Zoro #: G0035445
  • Mfr #: PS8500ST x 689

$183.62

  • Finish: Dark Bronze Painted
  • Fire Rating - Door Hardware: 3 hr.
  • Housing Depth: 2-1/8"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Norton Door Closers #PS8500ST X 689 Specifications

  • Zoro #: G0035445
  • Mfr #: PS8500ST x 689
Finish: Dark Bronze Painted Fire Rating - Door Hardware: 3 hr.
Housing Depth: 2-1/8" Projection from Wall: 2-1/8"
Interior/Exterior: Interior and Exterior Includes: Separate Sweep, Latch And Back Check Adjustments
Spring Size: Adjustable 1 to 6 Closer Type: Non Hold Open
Exterior Door Width: 54" Closer Mounting Style: Regular
Color: Aluminum Housing Length: 13"
Arm Type: Slide Track, Stop (Push) Side Automatic/Manual: Manual
Ligature Resistant: No Arm Material: Aluminum
Item: Door Closer Interior Door Width: 54"
Mounting Hardware: Included Hydraulic/Pneumatic: Hydraulic
Closer Series: Norton 8500 Standards: ANSI A156.4 Grade 2, UL and cUL Listed
Closer Performance: Heavy Duty Max. Door Opening: 110 Degrees
ADA Compliant: No Hand Orientation: Non-Handed
Housing Height: 2-7/8" Category Type: Regular Arm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door Closer, Norton 8500 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant No, Finish Dark Bronze Painted, Arm Material Aluminum, Arm Type Slide Track, Stop (Push) Side, Color Aluminum, Exterior Door Width 54 In., Housing Height 2-7/8 In., Housing Length 13 In., Housing Depth 2-1/8 In.

Reviews of Norton Door Closers #PS8500ST X 689