Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hydraulic Door Closers, Push, Dark Bronze
  • Zoro #: G0035655
  • Mfr #: PS8300ST x 690
$159.50
  • Max. Door Opening: 110 Degrees
  • Closer Type: Non Hold Open
  • Automatic/Manual: Manual
See full product details
This item ships free.

Norton Door Closers #PS8300ST X 690 Specifications

  • Zoro #: G0035655
  • Mfr #: PS8300ST x 690
Max. Door Opening: 110 Degrees Closer Type: Non Hold Open
Automatic/Manual: Manual Interior/Exterior: Interior and Exterior
Projection from Wall: 2-1/8" Hand Orientation: Non-Handed
Arm Type: Slide Track, Stop (Push) Side Ligature Resistant: No
Mounting Hardware: Included Housing Height: 2-7/8"
Color: Dark Bronze Fire Rating - Door Hardware: 3 hr.
Housing Depth: 2-1/8" Includes: Separate Sweep, Latch And Back Check Adjustments
Hydraulic/Pneumatic: Hydraulic Standards: ANSI A156.4 Grade 2, UL and cUL Listed
Closer Performance: Heavy Duty Interior Door Width: 54"
ADA Compliant: No Closer Mounting Style: Regular
Exterior Door Width: 54" Arm Material: Aluminum
Item: Door Closer Housing Length: 13"
Finish: Dark Bronze Painted Closer Series: Norton 8300
Spring Size: Adjustable 1 to 6 Category Type: Regular Arm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door Closer, Norton 8300 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant No, Finish Dark Bronze Painted, Arm Material Aluminum, Arm Type Slide Track, Stop (Push) Side, Color Dark Bronze, Exterior Door Width 54 In., Housing Height 2-7/8 In., Housing Length 13 In., Housing Depth 2-1/8 In.

Reviews of Norton Door Closers #PS8300ST X 690