Hydraulic Door Closers, Push, Dark Bronze

NORTON DOOR CLOSERS| Zoro #: G0035551| Mfr #: PS8500STH x 690

$149.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Automatic/Manual: Manual
Color: Dark Bronze
Closer Type: Hold Open
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0035551 Mfr #: PS8500STH x 690
Automatic/Manual: ManualColor: Dark Bronze
Closer Type: Hold OpenArm Type: Slide Track, Stop (Push) Side
Hydraulic/Pneumatic: HydraulicMounting Hardware: Included
Arm Material: AluminumADA Compliant: No
Item: Door CloserExterior Door Width: 54"
Projection from Wall: 2-1/8"Closer Performance: Heavy Duty
Hand Orientation: Non-HandedCloser Mounting Style: Regular
Interior/Exterior: Interior and ExteriorIncludes: Separate Sweep, Latch And Back Check Adjustments
Housing Height: 2-7/8"Finish: Dark Bronze Painted
Housing Depth: 2-1/8"Closer Series: Norton 8500
Ligature Resistant: NoMax. Door Opening: 110 Degrees
Housing Length: 13"Standards: ANSI A156.4 Grade 2, UL and cUL Listed
Interior Door Width: 54"Spring Size: Adjustable 1 to 6
Country of Origin (subject to change): United States

Description

Hydraulic Door Closers, Interior/Exterior Hold Open, Full Cover, Closer Type Standard Duty, Arm Type Slide Track, Stop (Push) Side, Material Aluminum, Color Dark Bronze, Dark Bronze Finish, Housing Length (In.) 13, Housing Height (In.) 2-7/8, Housing Width (In.) 2-1/8, Door Width (In.) 48, Projection from Wall (In.) 2-1/8, Hand Nonhanded, Hold-Open, Power Rating Adjustable from 1 to 6, Type of Installation Push Side

Reviews