Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Manual Hydraulic Norton 161 Door Closer Heavy Duty Aluminum

  • Zoro #: G2087797
  • Mfr #: 161BF x 689 x TPN
$64.97
  • Housing Height: 1-7/8 in
  • ADA Compliant: Yes
  • Fire Rating - Door Hardware: 3 hr
See full product details
Orders over $75 ship free.

Norton Door Closers #161BF X 689 X TPN Specifications

  • Zoro #: G2087797
  • Mfr #: 161BF x 689 x TPN
Housing Height: 1-7/8 in ADA Compliant: Yes
Fire Rating - Door Hardware: 3 hr Hand Orientation: Non-Handed
Color: Aluminum Interior/Exterior: Interior and Exterior
Arm Material: Cast Aluminum Spring Size: Adjustable 1 to 4
Finish: Aluminum Painted Closer Mounting Style: Parallel, Regular, Top Frame
Item: Door Closer Closer Type: Non Hold Open
Standards: ANSI A156.4 Grade 2, UL and cUL Listed Max. Door Opening: 180 Degrees
Automatic/Manual: Manual Ligature Resistant: No
Hydraulic/Pneumatic: Hydraulic Projection from Wall: 2 5/8 in
Arm Type: Non-Hold Open Closer Series: Norton 161
Closer Performance: Heavy Duty Housing Depth: 2 5/8 in
Mounting Hardware: Included Housing Length: 9 1/16 in
Category Type: Parallel Arm Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Door Closer, Norton 161 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Cast Aluminum, Arm Type Non-Hold Open, Color Aluminum, Housing Height 1-7/8 in, Housing Length 9 1/16 in, Housing Depth 2 5/8 in, Max. Door Opening 180 Degrees

Technical Guides

Reviews of Norton Door Closers #161BF X 689 X TPN