Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Manual Hydraulic Norton 210 Door Closer Heavy Duty Aluminum

  • Zoro #: G2087736
  • Mfr #: 210 x 689 x TPN
$73.99
  • Closer Performance: Heavy Duty
  • Fire Rating - Door Hardware: 3 hr
  • Finish: Aluminum Painted
See full product details
Orders over $75 ship free.

Norton Door Closers #210 X 689 X TPN Specifications

  • Zoro #: G2087736
  • Mfr #: 210 x 689 x TPN
Closer Performance: Heavy Duty Fire Rating - Door Hardware: 3 hr
Finish: Aluminum Painted Max. Door Opening: 180 Degrees
ADA Compliant: Yes Closer Series: Norton 210
Interior/Exterior: Interior and Exterior Housing Height: 2-1/8 in
Arm Material: Cast Aluminum Arm Type: Non-Hold Open
Housing Depth: 2 7/8 in Mounting Hardware: Included
Housing Length: 13 in Color: Aluminum
Item: Door Closer Automatic/Manual: Manual
Hydraulic/Pneumatic: Hydraulic Hand Orientation: Non-Handed
Spring Size: Adjustable 1 to 6 Ligature Resistant: No
Closer Type: Non Hold Open Standards: ANSI A156.4 Grade 2, UL and cUL Listed
Closer Mounting Style: Parallel, Regular, Top Frame Projection from Wall: 2 1/8 in
Category Type: Parallel Arm Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Door Closer, Norton 210 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Cast Aluminum, Arm Type Non-Hold Open, Color Aluminum, Housing Height 2-1/8 in, Housing Length 13 in, Housing Depth 2 7/8 in, Max. Door Opening 180 Degrees

Technical Guides

Reviews of Norton Door Closers #210 X 689 X TPN